Shop ERGODYNE
See all product information
Create Account
SAGA, Safety Glasses, Anti-Fog, Indoor/Outdoor Lens, Matte Black Frame, Frameless
- Mfr # SAGA-AF
- Zoro # G800487756
product price:Â
$
7.89
/ea
Sold in multiples of 2 for
$15.78
Key Features
Lens Color
Indoor/Outdoor
Frame Type
Frameless
Frame Color
Matte Black
Lens Coating
Anti-Fog
Series
SAGA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SAGA-AF
- Zoro #
- G800487756
- UPC #
- 720476591832
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 6 in
- Temple-to-Temple Width
- 3.5 in
Details
- Item
- Safety Glasses
- Lens Color
- Indoor/Outdoor
- Frame Type
- Frameless
- Frame Color
- Matte Black
- Lens Coating
- Anti-Fog
- Series
- SAGA
- Weight
- 1.44 oz
- Used For
- Indoor/Outdoor; Eye Protection
- Features
- Anti-scratch, Anti-fog, Rimless, Durable, Slip Resistant, Impact Resistant, UV Resistant, Flex-Point Temple, Lightweight, Frameless
Description
Anti-Fog In/Outdoor Lens Matte Black Frameless Safety Glasses
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.