Zoro Homepage

Duffel Bag

  • Mfr # 5020M

  • Zoro # G911930196


product price: $48.45
/ea

Key Features

Color
Red
Material
Nylon
Features
Top and Side Webbing Straps, Adjustable and Removable Shoulder Strap, (2) End Accessory Pockets
Product Type
Duffel Bag
Overall Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020M
Zoro #
G911930196
UPC #
720476130215
Country of Origin
China

Dimensions

Overall Width
13 in
Overall Height
13 in
Overall Length
28 1/2 in

Details

Item
Duffel Bag
Color
Red
Material
Nylon
Features
Top and Side Webbing Straps, Adjustable and Removable Shoulder Strap, (2) End Accessory Pockets
Product Type
Duffel Bag
Closure
Zipper
Water Resistance
Water Resistant

Description

Duffel Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.