Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duffel Bag

  • Mfr # 5020XSP

  • Zoro # G211930025


product price: $26.95
/ea

Key Features

Color
Black
Material
Polyester
Interior Volume
1,465 cu in
Product Type
Duffel Bag
Water Resistance
Water Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5020XSP
Zoro #
G211930025
UPC #
720476133193
Country of Origin
China

Dimensions

Overall Width
9 in
Overall Length
18 in
Overall Height
9 in

Details

Item
Duffel Bag
Color
Black
Material
Polyester
Interior Volume
1,465 cu in
Product Type
Duffel Bag
Water Resistance
Water Resistant
Closure
Zipper
Features
Top Grab Handle
Number of Exterior Pockets
2

Description

Duffel Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.