Shop ERGODYNE
See all product information
Create Account
Duffel Bag
- Mfr # 5032L
- Zoro # G804245819
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Size
L
Color
Black
Shell Material
Polyester, Tarpaulin
Overall Length
31 1/2 in
Closure
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5032L
- Zoro #
- G804245819
- UPC #
- 720476130376
- Country of Origin
- China
Dimensions
- Size
- L
- Overall Length
- 31 1/2 in
- Fits Chest Size
- ID Card Window, Clamshell Compartment, Light Gray Interior, Padded Carry and Quick-Grab Handles, Roller Bag, Self Standing
- Overall Width
- 15 in
- Overall Height
- 15 in
- Length
- 31 1/2 in
Details
- Color
- Black
- Shell Material
- Polyester, Tarpaulin
- Closure
- Zipper
- Product Type
- Duffel Bag
- Item
- Duffel Bag
- Water Resistance
- Water Resistant
- Number of Exterior Pockets
- 2
- Interior Volume
- 7,933 cu in
- Number of Interior Pockets
- 7
- Material
- Polyester, Tarpaulin
- Features
- ID Card Window, Clamshell Compartment, Light Gray Interior, Padded Carry and Quick-Grab Handles, Roller Bag, Self Standing
- Wire Color
- Black
Description
Duffel Bag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.