Duffel Bag
- Mfr # 5031M
- Zoro # G204245815
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Size
M
Overall Width
14 1/4 in
Closure
Zipper
Fits Chest Size
(6) Quick-Grab Handles, Carry Handle, ID Card Window, Clamshell Compartment, Light Gray Interior, Padded Shoulder Strap, Reinforced Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5031M
- Zoro #
- G204245815
- UPC #
- 720476130369
- Country of Origin
- China
Dimensions
- Size
- M
- Overall Width
- 14 1/4 in
- Fits Chest Size
- (6) Quick-Grab Handles, Carry Handle, ID Card Window, Clamshell Compartment, Light Gray Interior, Padded Shoulder Strap, Reinforced Base
- Overall Length
- 26 in
- Overall Height
- 14 3/4 in
- Length
- 26 in
Details
- Color
- Black
- Closure
- Zipper
- Interior Volume
- 5,492 cu in
- Product Type
- Duffel Bag
- Number of Exterior Pockets
- 2
- Water Resistance
- Water Resistant
- Item
- Duffel Bag
- Shell Material
- Polyester, Tarpaulin
- Features
- (6) Quick-Grab Handles, Carry Handle, ID Card Window, Clamshell Compartment, Light Gray Interior, Padded Shoulder Strap, Reinforced Base
- Material
- Polyester, Tarpaulin
- Wire Color
- Black
Description
Duffel Bag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.