Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duffel Bag, Black, Polyester, 3 Pockets

  • Mfr # GB5020MP

  • Zoro # G0257975


product price: $38.29
/ea

Key Features

Width
29 in
Color
Black
Material
Polyester
Features
Top and Side Webbing Straps, Adjustable and Removable Padded Shoulder Strap
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB5020MP
Zoro #
G0257975
UPC #
720476133216
Country of Origin
China

Dimensions

Width
29 in
Height
13 in
Depth
13 in
Length
28-1/2"
Overall Depth
13 in
Overall Height
13 in
Overall Width
13 in
Overall Length
28 1/2 in
Size
Medium

Details

Item
Duffel Bag
Color
Black
Material
Polyester
Features
Top and Side Webbing Straps, Adjustable and Removable Padded Shoulder Strap
Closure Type
Heavy-Duty #8 Zippers
Number of Pockets
3
Product Type
Duffel Bag
Number of Wheels
0
Closure
Zipper
Number of Interior Pockets
1
Number of Straps
4
Includes Laptop Sleeve
No Laptop Sleeve
Water Resistance
Not Water Resistant
Number of Exterior Pockets
2
Interior Volume
4,817 cu in

Description

Duffle Gear Bag, Soft-Sided, Width 29 In, Depth 13 In, Height 13 In, Number of Pockets 2 Outside, Polyester, Black, Adjustable Shoulder Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.