Gift Bag Organizer, 20" Storage Tote with 4 Pockets for Wrap, Tissue Paper, Ribbon, Boxes and Cards
- Mfr # 909791QBD
- Zoro # G401776044
product price:Â
$
28.79
/ea
Key Features
Width
20
Height
2
Weight
4.6
Length
20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 909791QBD
- Zoro #
- G401776044
- UPC #
- 194189590244
- Country of Origin
- China
Dimensions
- Width
- 20
- Height
- 2
- Length
- 20
Details
- Item
- Tool Bag
- Weight
- 4.6
Description
The Gift Bag Organizer by Hastings Home is the ultimate storage container for your gift bags, shirt boxes, tissue paper, cards and more! This 20-inch gift bag organizer has 2.2 cubic feet of space on the inside plus four exterior pockets so you can store your wrapping accessories neat and wrinkle-free. Its unique divided interior design allows you to organize bags by size or occasion - you can keep birthday bags separate from holiday gift bags. This sturdy organizer features compartments of every size and has side pockets for miscellaneous items like ribbon, scissors, gift tags and tape - everything you need to wrap a present can be stored in this hard-sided tote. Constructed of durable oxford canvas and thick cardboard, this uncommon storage bag is also perfect for craft supplies, scrap booking materials, sewing machines, dolls and their accessories - the possibilities are endless!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.