Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duffel Bag, Nylon, 30 in L, 15 in W, Red

  • Mfr # GB5005

  • Zoro # G4751914


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Nylon
Length
30 in
Width
15 in
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB5005
Zoro #
G4751914
UPC #
720476130055
Country of Origin
China

Dimensions

Length
30 in
Width
15 in
Height
15 in
size
Large
Depth
30"
Overall Depth
15 in
Overall Width
15 in
Overall Length
30 in
Size
Large

Details

Item
Duffel Bag
Color
Red
Material
Nylon
Tool Storage Type Included
Bag/Tote
Closure Type
Zipper
Features
Removable and Adjustable Shoulder Strap for Transporting Heavy Gear
Capacity
7280
Product Type
Duffel Bag
Number of Inner Compartments
0
Number of Outer Compartments
3

Description

Duffel Bag, Height 15 in, Width 15 in, Length 30 in, Material Nylon, Red, Closure Type Zipper, Features Removable and Adjustable Shoulder Strap for Transporting Heavy Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.