
Ergodyne Arsenal 5782 Canvas Wrench Roll-Up; White (Discontinued)
- Mfr # 14482
- Zoro # G604060223
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14482
Zoro #
G604060223
UPC #
720476144823
Country of Origin
China
Description
Ergodyne Arsenal Tool Storage is the leading manufacturer of Tool Bags and other accessories. These products come in a variety of sizes with features like molded rubber case for longer wear and moisture protection. Our products are equipped with a combination of strength and performance. We aspire to provide workers with the most innovative, well-crafted safety gear and training solutions towards the goal of zero injuries.
Features- 16oz canvas
- 14 graduated tool slots fit most wrench sets
- Nickel-plated grommets for hanging
- Heavy-gauge nylon stitching
- Contractors
- Carpentry
- Lineman
- Trades
- Roofing
- Construction
- Masonry
- Ironworkers
- Electricians
- Color: White
- Size: 26.5" x 16.5"
- Dimension: 1" H x 17" W x 10" L
- Weight: 0.75 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.