Flame Resistant Liner, Black, Modacrylic
Mfr # 6885
Zoro # G5161773
product price: $60.75
/eaKey Features
Color Family
Black
ATPV Rating
17 cal/sq cm
Style
Over the Head
Arc Flash PPE Category
2
Size
One Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6885
Zoro #
G5161773
UPC #
720476168850
Country of Origin
Indonesia
Dimensions
Size
One Size
Details
Item
Flame Resistant Liner
Color Family
Black
ATPV Rating
17 cal/sq cm
Style
Over the Head
Arc Flash PPE Category
2
Hazard Risk Category (HRC)
2
Color
Black
Covers
Head, Ears and Neck
Material
Modacrylic
Standards
ASTM F1506, NFPA 70E
Lining Material
Cotton Fleece Blend, Modacrylic
Protection Type
Cold-Condition Insulated
Garment Type
Hard Hat Liner
Material Trade Name
40% Cotton, 60% Modacrylic
Includes Lining
Yes
Areas Covered
Ears and Neck, Head
Insulated for Cold Conditions
Yes
Features
Stands Up to Tough Environments
Description
ATPV Rating 17 cal/sq cm, Arc Flash PPE Category 2, Areas Covered Ears and Neck, Head, Color Black, Features Stands Up to Tough Environments, Garment Type Hard Hat Liner, Includes Lining Yes, Insulated for Cold Conditions Yes, Flame Resistant Liner, Lining Material Cotton Fleece Blend, Modacrylic, Material Trade Name 40 Percent Cotton, 60 Percent Modacrylic, Protection Type Cold-Condition Insulated, Size One Size, Standards ASTM F1506, NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.