Ergodyne
Fleece Neck Gaiter
Mfr # 6960
Zoro # G7850863
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Material Fleece
- Color Black
- Includes Lining Yes
- Adjustment Type Fitted
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 M 100)
- ZORO SELECT 5 ft. L x Vinyl; Vinyl Foam, 1" Thick (6FHG2)
- 5.11 Woven Tactical Shirt, Gray, 2XL (72157)
- WEARWELL 5 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X3X5BYL)
- MOBILE COOLING Mobile Cooling Neck Gaiter, White, Unisex, One Size (MCUA03040021)
- 212 PERFORMANCE Protective Neck Gaiter and Particulate Filtering Face Cover in Black (FC7-05-000)
- KISHIGO Orange, Non-ANSI Compliant, Hard Hat Nape Protector (2809)
- MOBILE COOLING Mobile Cooling Neck Gaiter, Royal Blue, Unisex, One Size (MCUA03050021)
- ZORO SELECT Neck Gaiter, Green, Pullover Style (RAD-NGGBE)
- N-FERNO BY ERGODYNE Balaclava Face Mask, 2-in-1 Detachable-Piece, Fleece, Moisture-Wicking, Black, Universal Size (6826)
- CHILL-ITS BY ERGODYNE Multi-Band, Universal Sz, Nylon/Polyester (6487)
- Ergodyne Neck Gaiters & Warmers