FR Winter Liner, Over The Head, Black
Mfr # 6892
Zoro # G9167557
product price: $70.29
/eaKey Features
Color
Black
Material
Cotton Twill
Size
Universal
Areas Covered
Ears, Head, Neck
Style
Over the Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6892
Zoro #
G9167557
UPC #
720476168928
Country of Origin
Indonesia
Dimensions
Size
Universal
Length
10.3"
Height
15.3"
Width
0.8"
Details
Item
Flame Resistant Winter Liner
Color
Black
Material
Cotton Twill
Areas Covered
Ears, Head, Neck
Style
Over the Head
Features
Elastic Fit, Flame Resistant Lining, Flame Resistant Mid Layer, Flame Resistant Outer Shell
Standards
ASTM F1506, NFPA 70E
Adjustment Type
Adjustable Hook-and-Loop
ATPV Rating
27 cal/sq cm
Lining Material
100% Cotton
Closure Type
Hook-and-Loop
Material Trade Name
100% Cotton
Arc Flash PPE Category
2
Fabric Weight
100% Cotton
Weight
5.12 oz
For Use With
Sledding, Delivery, Warehouse, Skiing, Drilling, Landscaping, Snowboarding, Mining, Freight, Construction
Description
ATPV Rating 27 cal/sq cm, Arc Flash PPE Category 2, Areas Covered Ears, Head, Neck, Closure Type Hook-and-Loop, Color Black, Features Elastic Fit, Flame Resistant Lining, Flame Resistant Mid Layer, Flame Resistant Outer Shell, Flame Resistant Winter Liner, Lining Material 100 Percent Cotton, Material Trade Name 100 Percent Cotton, Size Universal, Standards ASTM F1506, NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.