Shop ERGODYNE

Glove, A2, HPPE/Nylon/Spandex Knit, L, PR

  • Mfr # 7024
  • Zoro # G503078480

product price: 
$
7.89
/pr

Key Features

Color
Gray
Touchscreen Compatible
Yes
Base Coating Material
PU
Palm Style
Grip-Coated
Reversible
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7024
Zoro #
G503078480
UPC #
720476104049
Country of Origin
China
Color
Gray
Touchscreen Compatible
Yes
Base Coating Material
PU
Palm Style
Grip-Coated
Reversible
No
Glove Hand Style
Left and Right
Latex-Free
No
Glove Construction
Seamless Knit
ANSI/ISEA Abrasion Level
5
EN 388 Rating
4X42B
ANSI/ISEA Cut Level
A2
Silicone-Free
No
Glove Coating Color
Gray
Includes Reinforced Thumb Crotch
No
Glove Features
Extended Cuff, Touchscreen Compatible
Item
Coated glove
Standards
ANSI 105, EN 388
Hand Protection Style
Glove
Base Coating Coverage
Palm and Fingers
Glove Coating Finish
Smooth
Glove Coating Material
Polyurethane
Hem Style
Finished
Palm Type
Coated
Sold As
Pair
Knit Material
HPPE, Nylon, Spandex
Task and Chore Glove Style
Seamless Knit
Insulated
No
Series
ProFlex 7024
Cuff Style
Knit
Double-Dipped
No
ANSI/ISEA Puncture Level
3
Glove Coating Coverage
Palm
Includes Finger Fourchettes
No
Pairs per Package
1
Finger Coverage
Full Finger
Fabric Weight
0.09 lb
Cuff Color
Orange
Knit Material Color
Gray

Dimensions

Glove Size
L
Size- Alpha
L
Size- Numeric
9
Thickness
13 ga
Glove Length
4 in

Description

Coated glove, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Nylon, Spandex, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, EN 388 Rating 4X42B, Standards ANSI 105, EN 388, Insulated No, Base Coating Material PU, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Dexterity, Excellent Grip, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.