Shop ERGODYNE

Glove, A2, HPPE/Nylon/Spandex Knit, S, PR

  • Mfr # 7024
  • Zoro # G203078483

product price: 
$
7.89
/pr

Key Features

Color
Gray
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
3
ANSI/ISEA Cut Level
A2
Insulated
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7024
Zoro #
G203078483
UPC #
720476104025
Country of Origin
China
Color
Gray
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
3
ANSI/ISEA Cut Level
A2
Insulated
No
Fabric Weight
0.07 lb
Cuff Style
Knit
Glove Features
Extended Cuff, Touchscreen Compatible
ANSI/ISEA Abrasion Level
5
Base Coating Coverage
Palm and Fingers
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Glove Coating Finish
Smooth
Knit Material
HPPE, Nylon, Spandex
Base Coating Material
PU
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Includes Finger Fourchettes
No
Item
Coated glove
Glove Construction
Seamless Knit
Pairs per Package
1
Touchscreen Compatible
Yes
Sold As
Pair
Latex-Free
No
Silicone-Free
No
Palm Style
Grip-Coated
Knit Material Color
Gray
Standards
ANSI 105, EN 388
Series
ProFlex 7024
Palm Type
Coated
Task and Chore Glove Style
Seamless Knit
EN 388 Rating
4X42B
Hand Protection Style
Glove
Finger Coverage
Full Finger
Hem Style
Finished
Reversible
No
Cuff Color
Yellow
Glove Coating Color
Gray

Dimensions

Glove Size
S
Size- Numeric
7
Size- Alpha
S
Thickness
13 ga
Glove Length
4 in

Description

Coated glove, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Nylon, Spandex, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, EN 388 Rating 4X42B, Standards ANSI 105, EN 388, Insulated No, Base Coating Material PU, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Dexterity, Excellent Grip, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.