Glove, A7, Aramid Fiber Knit, 2XL, PR
- Mfr # 7070
- Zoro # G303078482
product price:Â
$
15.25
/pr
Key Features
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7070
- Zoro #
- G303078482
- UPC #
- 720476180463
- Country of Origin
- China
- Color
- Green
Dimensions
- Glove Size
- 2XL
Description
Coated glove, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material Aramid Fiber, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, EN 407 Contact Heat Level 15 sec, EN 388 Rating 4X42F, Standards ANSI 105, EN 388, EN 407, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.