Shop ERGODYNE
See all product information
Create Account
Gloves, PR
- Mfr # 7043
- Zoro # G523933790
product price:Â
$
13.35
/pr
Key Features
Task and Chore Glove Style
Seamless Knit
Standards
ANSI/ISEA 105-2016
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Cut Level
A4
Size- Numeric
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7043
- Zoro #
- G523933790
- UPC #
- 0720476105206
- Country of Origin
- China
- Item
- Gloves
- Task and Chore Glove Style
- Seamless Knit
- Standards
- ANSI/ISEA 105-2016
- ANSI/ISEA Abrasion Level
- 3
- ANSI/ISEA Cut Level
- A4
- EN 388 Rating
- 4X42D
- ANSI/ISEA Puncture Level
- 3
- Series
- ProFlex 7043
- Cuff Style
- Seamless Knit
- Glove Features
- Dexterity
- Glove Coating Finish
- Microfine
- Sold As
- Pair
- Palm Type
- Coated
- Knit Material
- HPPE Polyester
Dimensions
- Size- Numeric
- 5
- Size- Alpha
- 2XS
- Thickness
- 18 ga
Description
Gloves, ANSI/ISEA Cut Level A4, Glove Style Seamless Knit, Knit Material HPPE Polyester, ANSI/ISEA Abrasion Level 3, EN 388 Rating 4X42D, Standards ANSI/ISEA 105-2016, Palm Type Coated, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.