Ergodyne

GloWear 8263FRHL Hi-Vis FR Safety Vest, Class 2, Mesh, Hook/Loop, Economy, L/XL, Lime


product price: $90.19
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

The glowear 8263frhl hi-vis fr safety vest is a type r class 2 vest compliant to astm f1506 for flame resistance. Designed to be worn as part of a complete fr garment system, this ansi-approved mesh work vest is tested and certified to an atpv 5.1 cal/cm, nfpa 70e cat 1. fr & ansi 107- compliant this astm f1506 and ansi/isea 107 class 2 safety vest is made of 60% modacrylic mesh and 40% cotton for comfort and breathability. This reflective vest also features a 2 fr reflective tape for heightened visibility at night or in low-light environments. pockets & accessories included in the vest are one interior pocket, one dual pen pocket and a single flame-resistant radio mic tab. There is d-ring access on the back for wearing over fall protection harnesses, and a hook & loop closure for easy on/off. this fr high-visibility vest is ideal for workers in occupations with electrical arc flash risk, including electrical and utilities. features: flame resistant certified and tested to astm f1506; atpv of 5.1 cal/cm; nfpa 70e cat 1 for protection against arc flash hazards high visibility ansi/isea 107, type r class 2 compliant with 2 fr reflective tape for low-light visibility breathable fr mesh 6.1oz modacrylic mesh/cotton body and binding 60% modacrylic mesh, 40% cotton easy on/off fr hook & loop closure with d-ring access on back of vest for wear over fall protection harnesses convenient pockets 1 interior, 1 dual pen pocket fr mic tab for convenient radio access machine washable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.