Shop ERGODYNE
See all product information
Create Account
Hard Hat with Sun Shade, Lime
- Mfr # 6661
- Zoro # G710988732
product price:Â
$
13.29
/ea
Key Features
Color
Yellow
Shell Material
Polyester
Compatible Product Type
Full Brim Hard Hats, Safety Helmets
Reusability
Reusable
Compatible Brand
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6661
- Zoro #
- G710988732
- UPC #
- 0720476127215
- Country of Origin
- Indonesia
Dimensions
- Size
- Universal
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Details
- Item
- Neck Shade
- Color
- Yellow
- Shell Material
- Polyester
- Compatible Product Type
- Full Brim Hard Hats, Safety Helmets
- Reusability
- Reusable
- Compatible Brand
- Universal
- High-Visibility
- Not High-Visibility
- Areas Covered
- Neck
- Compatible Series
- Universal
- Moisture-Wicking
- No
- Compatible Manufacturer Part Number
- Universal
- Product Type
- Neck Shade
- Machine Washable
- No
- Material
- Polyester
- Wire Color
- Yellow
Description
Neck Shade, Sun Shade Mounting Over-the-Hat with Wide Brim, Head Protection Color Lime, Material Polyester, For Use With Hard Hat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.