Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6000
Zoro #
G0487229
UPC #
720476129004
Country of Origin
China
Dimensions
Overall Width
10 ft
Overall Length
10 ft
Overall Height
10 3/4 ft
Side Height
10 ft
Details
Item
Canopy Tent
Product Type
Canopy Tent
Includes
(4) Heavy-Duty Ground Stakes, (4) Ropes, Storage Bag with Wheels
Panel Material
Polyester
Frame Finish
Powder Coated
Frame Material
Steel
Leg Angle
Straight
Number of Legs
4
Legend
None
Frame Color
Gray
Number of Windows
0
Number of Walls
0
Shape
Square
Fire Resistance Standards
CPAI-84
Panel Color
Green
Leg Adjustability
Adjustable Legs
Support Style
Support Frame
Number of Doors
0
Description
Canopy Tent, Side Height 10 ft, Frame Material Steel, Includes (4) Heavy-Duty Ground Stakes, (4) Ropes, Storage Bag with Wheels
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.