Hi-Vis Economy Vest w/Sleeves 4XL/5XL Class 3 U Back, , Zipper 3 Pockets, 1 Mic Tab

  • Mfr # 8320Z

  • Zoro # G212489041


product price:  $14.69
/ea

Key Features

Color
Lime
Material
3.3 oz Polyester Mesh
Reflective Stripe Width
2 in
Back Stripe Pattern
U
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8320Z
Zoro #
G212489041
UPC #
720476221296
Country of Origin
Indonesia

Dimensions

Size
4XL/5XL
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Economy Vest w/Sleeves
Color
Lime
Material
3.3 oz Polyester Mesh
Back Stripe Pattern
U
ANSI Type
Type R
ANSI Class
3
Closure Type
Zipper
Total Number of Pockets
3
Includes Microphone Tab
1

Description

Safety Vest,Standard,Cl 3,Lime,4X/5X

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.