Shop ERGODYNE
See all product information
Create Account
Hi-Vis Economy Vest w/Sleeves L/XL Class 3 U Back, , Zipper 3 Pockets, 1 Mic Tab
- Mfr # 8320Z
- Zoro # G512488959
product price:Â
$
14.69
/ea
Key Features
Color
Lime
Material
3.3 oz Polyester Mesh
Reflective Stripe Width
2 in
Back Stripe Pattern
U
ANSI Type
Type R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8320Z
- Zoro #
- G512488959
- UPC #
- 720476221258
- Country of Origin
- Indonesia
Dimensions
- Size
- L/XL
- Reflective Stripe Width
- 2 in
Details
- Item
- Hi-Vis Economy Vest w/Sleeves
- Color
- Lime
- Material
- 3.3 oz Polyester Mesh
- Back Stripe Pattern
- U
- ANSI Type
- Type R
- Closure Type
- Zipper
- ANSI Class
- 3
- Total Number of Pockets
- 3
- Includes Microphone Tab
- 1
Description
Safety Vest,Standard,Cl 3,Lime,L/XL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.