Zoro Homepage

Hi-Vis Economy Vest w/Sleeves S/M Class 3 U Back, , Hook & Loop 1 Pockets

  • Mfr # 8310HL

  • Zoro # G812488956


product price: $10.65
/ea

Key Features

Size
S/M
Color
Lime
Material
3.3 oz Polyester Mesh
Reflective Stripe Width
2 in
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8310HL
Zoro #
G812488956
UPC #
720476220237
Country of Origin
Indonesia

Dimensions

Size
S/M
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Economy Vest w/Sleeves
Color
Lime
Material
3.3 oz Polyester Mesh
Back Stripe Pattern
U
ANSI Type
Type R
Closure Type
Hook & Loop
ANSI Class
3
Total Number of Pockets
1

Description

Safety Vest,Economy,Cl 3,Lime,S/M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.