Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Hi-Vis Safety Vest 4XL/5XL Class 2 2 Pockets, 1 Mic Tab
- Mfr # 641636OXXXXL
- Zoro # G611865651
product price:Â
$
10.35
/ea
Key Features
Material
Polyester Mesh
ANSI Class
2
Total Number of Pockets
2
Includes Microphone Tab
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 641636OXXXXL
- Zoro #
- G611865651
- UPC #
- 707022499491
- Country of Origin
- China
- Item
- Hi-Vis Safety Vest
- Color
- Orange
- Material
- Polyester Mesh
- ANSI Class
- 2
- Total Number of Pockets
- 2
- Includes Microphone Tab
- 1
Dimensions
- Size
- 4XL/5XL
Description
ANSI Class 2 with 2 pockets. Includes mic tab for clipping on walkie talkie Made of durable, lightweight polyester material with reflective strips and piping. Provide simple PPE personal protective equipment workwear for employees with the Global Industrial™ Class 2 Hi-Vis Safety Vest. Designed to help keep workers visible while working on busy roads and in dark or low-light areas. Ideal for construction sites, warehouses, and docking facilities with fast moving vehicles, this vest includes a mic tab to hold walkie talkie, a zip-front for easy closure, and 2in silver reflective strips with contrasting trim.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.