Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Mesh Neck Shade, Reflective, Lime

  • Mfr # 8005

  • Zoro # G5154042


product price: $7.79
/ea

Key Features

Material
Polyester Mesh
Color
Lime
Features
Breathable Sun Protection; ANSI-Compliant Reflective Material Set on Contrasting Background; Elastic Design Fits Most Hard Hats, Including Standard and Full Brim Designs; Plastic Clips Provide Secure Fit
For Use With
most standard and full brim hard hats and safety helmets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8005
Zoro #
G5154042
UPC #
720476290537
Country of Origin
China

Details

Item
Hi-Vis Mesh Neck Shade,Reflective,Lime
Material
Polyester Mesh
Color
Lime
Features
Breathable Sun Protection; ANSI-Compliant Reflective Material Set on Contrasting Background; Elastic Design Fits Most Hard Hats, Including Standard and Full Brim Designs; Plastic Clips Provide Secure Fit
For Use With
most standard and full brim hard hats and safety helmets

Description

Hi-Vis Mesh Neck Shade,Reflective,Lime

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.