Shop RED KAP
See all product information
Create Account
CC14 Orange Cotton Coveralls, Cotton, 8.5 oz Fabric Weight, 31-1/2" Inseam, Orange, 48 Regular
- Mfr # CC14OR RG 48
- Zoro # G1293568
product price:Â
$
54.79
/ea
Key Features
Color
Orange
Material
Cotton
Fabric Weight
8.5 oz
Inseam
31-1/2"
Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 48 Regular
- Fits Waist Size
- 46-1/2"
- Fits Chest Size
- Felled Inseams, Safety Stitched Outseams, Side Vent Openings, Sized to be Worn Over Clothes
- Minimum Height
- 5 ft 7 in
- Maximum Chest Size
- 48 in
- Size - Numeric
- 48
- Maximum Waist Size
- 46 1/2 in
- Minimum Chest Size
- 46 1/2 in
- Maximum Height
- 5 ft 11 in
- Size-Body Type
- Regular
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
Orange Cotton Coveralls, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Orange, Maximum Chest Size 48 in, Maximum Waist Size 46 1/2 in, Size XL, Size - Numeric 48, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 46 1/2 in, Application Automotive, Maintenance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.