Hi-Vis Safety Vest w/Black Bottom S, M Class 2 U Back, , Zipper 2 Pockets, 1 Mic Tab

  • Mfr # 8210ZBK

  • Zoro # G808630406


product price:  $10.75
/ea

Key Features

Standards
ANSI 107 Type R, Class 2
Material
Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
U
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8210ZBK
Zoro #
G808630406
UPC #
720476230236
Country of Origin
Indonesia

Dimensions

Size
S, M
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Safety Vest w/Black Bottom
Standards
ANSI 107 Type R, Class 2
Color
Orange
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
2
Includes Microphone Tab
1

Description

The GloWear 8210Z-BK Mesh Hi-Vis Safety Vest is an ANSI 107 Type R, Class 2 vest made of 100% polyester mesh with a black panel across the bottom front to hide dirt, grit and dust to keep the vest looking cleaner longer. This hi-vis vest features 2in. reflective tape for enhanced low-light visibility, plus a lower interior pocket, upper exterior pocket and single mic tab. A zipper closure makes for easy on and off. This vest is available in dual sizes and is designed for a looser fit for wear over shirts, sweatshirts or jackets. For a more customized and smaller fit, the size S/M vest features an elastic cinch cord around the waist. This reflective safety vest is ideal for anyone requiring Type R, Class 2 apparel, including road construction, baggage handling and municipalities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.