Hi-Vis Thermal Jacket Kit, 300D Oxford Polyester, Hi-Viz Orange, 3XL

  • Mfr # 8388

  • Zoro # G5153753


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Material
300D Oxford Polyester
Front Closure Type
zipper
Number of Pockets
5
Closure Type
zipper
Number of Inside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8388
Zoro #
G5153753
UPC #
720476255574
Country of Origin
China

Dimensions

Size
3XL
Fits Chest Size
50" to 54"

Details

Item
Hi-Vis Thermal Jacket Kit
Material
300D Oxford Polyester
Color
Hi-Viz Orange
Front Closure Type
zipper
Number of Pockets
5
Closure Type
zipper
Number of Inside Pockets
2
Lining Material
Thinsulate
Insulated for Cold Conditions
Yes
Waterproof
Water Repellant
Insulated
Yes
Type
Hi-Vis
Gender
Unisex
Water-Resistant
Water Repellant
Garment Type
Hi-Vis

Description

Hi Vis Thermal Jacket Kit,Orange,3XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.