High-Performance Cap Red Western
Mfr # 6630
Zoro # G3681785
product price: $8.45
/eaSold in multiples of 2 for $16.90
Key Features
Material
Terry Cloth
Size
Universal
Features
Low-Profile Design, Moisture-Absorbent, Performance Knit Fabric
Garment Type
Hat
Series
6630
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6630
Zoro #
G3681785
UPC #
720476125082
Country of Origin
Indonesia
Dimensions
Size
Universal
Details
Item
Hat
Color
Red
Material
Terry Cloth
Features
Low-Profile Design, Moisture-Absorbent, Performance Knit Fabric
Garment Type
Hat
Series
6630
Cleaning and Care Instructions
Machine Wash
Includes Removable Face Mask
No
Lining Material
Terry Cloth
Includes Lining
Yes
Style
Beanie Cap
High-Visibility
No
Insulated for Cold Conditions
Yes
Areas Covered
Head
Description
Hat, Style Beanie Cap, Garment Type Hat, Includes Lining Yes, Lining Material Terry Cloth, Areas Covered Head, Material Terry Cloth, Color Red, High-Visibility No, Size Universal, Includes Removable Face Mask No, Cleaning and Care Instructions Machine Wash, Features Low-Profile Design, Moisture-Absorbent, Performance Knit Fabric, Insulated for Cold Conditions Yes, Series 6630
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.