Shop PYRAMEX

Highlander Plus(TM), Safety Glasses, Anti-Fog, Anti-Static & Anti-Scratch, Gray Mirror Lens

  • Mfr # SBG5080DT
  • Zoro # G4949156

product price: 
$
9.99
/ea

Key Features

Frame Type
Full-Frame
Frame Color
Black/Gray
Lens Coating
Anti-Fog, Anti-Static & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBG5080DT
Zoro #
G4949156
UPC #
814992003280
Country of Origin
Taiwan, Province of China
Item
Safety Glasses
Lens Color
Gray Mirror
Frame Type
Full-Frame
Frame Color
Black/Gray
Lens Coating
Anti-Fog, Anti-Static & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
Yes
Series
Highlander Plus(TM)
Frame Style
Wraparound
Standards
ANSI Z87.1, CSA Z94.3, EN166, MIL-PRF-32432
ANSI Dust/Splash Rating
Not Rated
Gender
Unisex
Metal Detectable
No
Includes
Cord
UV Protection
99.9% UVA/UVB
X-Ray Detectable
No
Photochromatic Lens
No
Arm Color
Black/Gray
Includes Scratch-Resistant Lens Coating
Yes
Visible Light Scale Protection
L1.7
Includes Brow Lining
No
Dielectric Protection
No
Includes Padded Nose Piece
Yes
Ultra-Violet Scale Protection Designation
U6
Band Material
Polyester
Includes Polarized Lens Coating
No
Arm Material
Polycarbonate
Includes Anti-Fog Lens Coating
Yes
Includes Eye Socket Lining
No
Includes Padded Arms
No
Nose Bridge Material
PVC
Includes No Lens Coatings
No
Arm Tip Type
Straight
Application
General Purpose
Includes Anti-Static Lens Coating
Yes
Hinge Type
Barrel
Eye Socket Lining Material
CR
Frame Features
Vented
Padding Location
Nose Bridge
For Small Heads Designation
Not Rated for Small Heads
Lining Location
Eye Socket
Meets High Impact Standard
High Impact Standard ANSI Z87+

Dimensions

Eyewear Size
Universal
Adjustable Arm Length
Yes
Temple-to-Temple Width
5 3/8 in

Description

Safety Glasses, Series Highlander Plus(TM), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating H2X Anti-Fog, Mirrored, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black/Gray, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Cord

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.