Shop ERGODYNE
See all product information
Create Account
Ice Pack, Max. Cooling Time 2 hours
- Mfr # 6283
- Zoro # G304245814
product price:Â
$
12.29
/ea
Key Features
Color
Clear
For Use With
Skullerz by Ergodyne 6483
Weight
1.1
Style
Phase Change Ice Pack
Cooling Method
Refrigeration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6283
- Zoro #
- G304245814
- UPC #
- 720476122135
- Country of Origin
- United States
- Color
- Clear
- For Use With
- Skullerz by Ergodyne 6483
- Weight
- 1.1
- Style
- Phase Change Ice Pack
- Cooling Method
- Refrigeration
- Activation Method
- Freeze
- Compatible with Series
- 6482
- Maximum Cooling Time
- Up to 2 hr
- Compatible with Manufacturer Model Number
- 6482, 6483
- Item
- Ice Pack
- Insert Weight
- 1.1 lb
- Compatible with Brand
- Chill-Its by Ergodyne
- Features
- Hand Dry, Hand Wash, Immediate and Long-Lasting Cooling Relief, Rechargeable
- Compatible Series
- 6482
- Product Weight
- 1.1 lb
- Compatible Manufacturer Part Number
- 6482, 6483
- Compatible Manufacturer Model Number
- 6482, 6483
- Compatible Product Type
- Chill-Its 6483 Cooling Neck Gaiter
- Container Type
- Phase Change Ice Pack
- Sensor Body Style
- Phase Change Ice Pack
Dimensions
- Fits Chest Size
- Hand Dry, Hand Wash, Immediate and Long-Lasting Cooling Relief, Rechargeable
- Overall Length
- 6 in
- Thickness
- 1 in
- Overall Width
- 3 in
- Length
- 6 in
Description
Ice Pack, Style Phase Change Ice Pack, For Use With Chill-Its 6483 Cooling Neck Gaiter, Compatible with Grainger Part Number 793YY5, 793YY6, Compatible with Series 6482, Compatible with Brand Chill-Its by Ergodyne, Compatible with Manufacturer Model Number 6482, 6483, Cooling Method Refrigeration, Activation Method Freeze, Maximum Cooling Time Up to 2 hr, Overall Length 6 in, Overall Width 3 in, Thickness 1 in, Product Weight 1.1 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.