Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Vest, Nylon, Phase Change, Up to 2 hr Max Cooling Time, Buckle, Hook and Loop Closure, Blue

  • Mfr # 6210

  • Zoro # G816147088


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Size
Adjustable up to 4XL
Cooling Method
Phase Change
Features
Adjustable Fit, Easy to Clean, Lightweight, Long Lasting, Moves with Body, Quick Recharge, Suitable for all Environments
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6210
Zoro #
G816147088
UPC #
0720476122227
Country of Origin
China

Dimensions

Size
Adjustable up to 4XL
Maximum Chest Size
62 in
Minimum Chest Size
34 in
Length
15 in

Details

Item
Ice Vest
Color
Blue
Cooling Method
Phase Change
Features
Adjustable Fit, Easy to Clean, Lightweight, Long Lasting, Moves with Body, Quick Recharge, Suitable for all Environments
Material
Nylon
Maximum Cooling Time
Up to 2 hr
Closure Type
Buckle, Hook and Loop
Cleaning and Care Instructions
Hand Wash with Mild Detergent, Warm Water
Standards
OSHA
Cooling Temperature
Maintaining a Constant Temperature of 64 Degrees F
Garment Type
Vest

Description

Ice Vest, Cooling Method Phase Change, Color Blue, Garment Type Vest, Features Adjustable Fit, Easy to Clean, Lightweight, Long Lasting, Moves with Body, Quick Recharge, Suitable for all Environments, Material Nylon, Closure Type Buckle, Hook and Loop, Size Adjustable up to 4XL, Maximum Cooling Time Up to 2 hr, Length 15 in, Cooling Temperature Maintaining a Constant Temperature of 64 Degrees F, Secondary Hazard None, Maximum Chest Size 62 in, Minimum Chest Size 34 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.