Kit Heat Stress Prevention and Recovery Station Kit

  • Mfr # 6672

  • Zoro # G115660059


product price:  $1,165.99
/ea
Free Shipping & Returns

Key Features

Includes
(6) Blue Chill-Its 6602 Cooling Towels, (1) Chill-Its 6210 Phase Change Cooling Ice Vest, (1) Chill-Its 6090 Rechargeable Portable Jobsite Fan, (1) Lime SHAX 6000 Heavy-Duty Pop-Up Tent (10ft x 10ft), (1) Chill-Its 5171 Industrial Hard Sided Cooler (48qt.)
Series
6672
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6672
Zoro #
G115660059
UPC #
720476123446
Country of Origin
China

Details

Item
Heat Stress Kit
Includes
(6) Blue Chill-Its 6602 Cooling Towels, (1) Chill-Its 6210 Phase Change Cooling Ice Vest, (1) Chill-Its 6090 Rechargeable Portable Jobsite Fan, (1) Lime SHAX 6000 Heavy-Duty Pop-Up Tent (10ft x 10ft), (1) Chill-Its 5171 Industrial Hard Sided Cooler (48qt.)
Series
6672

Description

The 6672 Chill-Its Heat Stress Prevention & Recovery Station Kit provides a comprehensive set of solutions for water, rest and shade to help prevent heat stress and minimize heat exposure. Employers are legally required to maintain a safe workplace free from known hazards, including extreme heat, and this all-in-one kit offers an effective way to safeguard work crews and stay cool on the job. Whats Included: 6 Blue Chill-Its 6602 Cooling Towels: The hyper-evaporative PVA towels provide instant cooling relief for up to four hours when wet, remaining soft and bulk-free for comfortable wear around the neck or head.1 Chill-Its 6210 Phase Change Cooling Ice Vest: Weighing less than 3lbs and designed in a one size fits most manner, this cooling phase change vest provides immediate relief to the core by maintaining a constant temperature of 64 degrees farenheit 18 degrees celsius for up to 2 hours and can recharge in just 10 minutes.1 Chill-Its 6090 Rechargeable Portable Jobsite Fan: The portable fan is powered by a rechargeable lithium-ion battery, making it suitable for both indoor and outdoor use. Featuring a 360 degrees rotating head, two air speed settings and a heavy-duty clamp for secure attachment, it offers versatile mounting options with quiet operation.1 Lime SHAX 6000 Heavy-Duty Pop-Up Tent 10ft x 10ft: This 10 x 10 foot canopy provides 100 square feet of shade with a durable steel frame and reinforced corners, ensuring it withstands tough conditions. Designed for versatility, it features UV protection, adjustable heights and a double-vented canopy for airflow. 1 Chill-Its 5171 Industrial Hard Sided Cooler 48qt.: This 48-quart cooler, that doubles as a stool, can hold up to 72 cans or 40 water bottles and features polyurethane foam insulation that keeps contents cool for up to 30 hours.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.