11ft x 11ft Amari Outdoor Patio Cedar Framed Gazebo, Brown Steel, Polycarbonate Hip Roof Hardtop
- Mfr # A102007203
- Zoro # G316296958
Key Features
Specifications
Details
- MFR #
- A102007203
- Zoro #
- G316296958
- UPC #
- 841057168684
- Country of Origin
- China
- Material
- Steel, 47%, PC 2% Wood 51%
- Wood Species
- Natural Wood
- Coating Color
- Sand Coper
- Ground to Horizontal Opening
- 6.5 ft.
- Snow Load
- 2,900 lbs
- Wind Resistance
- 50 mph
Dimensions
- Length
- 132.1 in
- Width
- 132.1 in
- Height
- 112.8 in
- Inside Post-to-Post Dimensions
- 9.2 ft. L x 9.2 ft. W x 6.5 ft. H
- Size
- 11 ft. L x 11 ft. W x 9.4 ft. H
- Post Dimensions
- 5.5 in x 5.5 in
Description
Expand your living space by bringing the indoors outside and create your end-of-the-day oasis thats the perfect spot for entertaining family and friends. This 11 ft. x 11 ft. gazebo by the worlds leading ready-to-assemble outdoor structure maker, Sunjoy, creates the perfect outdoor setting for any time of the year. Spend all four seasons enjoying a covered spot outdoors beneath a cedar wood frame and sturdy, rust-resistant, powder-coated steel and polycarbonate roof top that will stand the test of time. The polycarbonate skylight allows the gazebo to provide needed shade on hot sunny days while still allowing in natural light. Set the mood by suspending a chandelier from the incorporated ceiling hook for additional functional light and a touch of elegance. With straight-forward, easy-to-follow assembly instructions youll soon be enjoying your favorite new outdoor living space, and for years to come.
- Durable Brown Steel Roof: Rest easy under this durable brown steel roof that will withstand the elements for seasons to come. Sun, rain, or snow, you and your patio furnishings will be protected beneath this hardtop gazebo.
- Ceiling Hook: Built-in high-quality and sturdy ceiling hook for easily suspending a favorite chandelier or other bit of décor to create the perfect illuminated gathering spot for family and friends.
- Premium Cedar Wood Frame Construction: Enjoy a finely crafted outdoor structure without most of the cutting, measuring, and re-cutting that comes with a typical start-from-scratch project. This gazebo comes with the parts already cut and drilled to precision. Follow the easy illustrated instructions and in a few hours, you will have created your new favorite outdoor oasis.
- Anchoring Plates with Cover: Powder-coated steel anchoring plates (with a cover that matches the steel brackets) make it easy to mount and fix to your outdoor patio.
- Translucent Polycarbonate Skylight: The polycarbonate hip roof with skylight provides protection from harmful UV rays while allowing natural light in to create a bright and open area for your enjoyment.
- Built-In Dual Rail System: Built-in dual rail system makes it easy to hang mesh netting and curtains (netting and curtains NOT included).
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.