Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Rough Full, Knit, 1 PR

  • Mfr # 7251

  • Zoro # G916127522


product price: $17.99
/pr

Key Features

Glove Coating Coverage
Full
Cuff Style
Knit
Standards
ANSI/ISEA 105-2016, EN 388
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7251
Zoro #
G916127522
UPC #
0720476104421
Country of Origin
China

Dimensions

Thickness
21 ga
Size- Alpha
S
Size- Numeric
7
Glove Length
9.06 in

Details

Item
Knit Gloves
Glove Coating Coverage
Full
Cuff Style
Knit
Standards
ANSI/ISEA 105-2016, EN 388
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
ANSI/ISEA Puncture Level
3
Glove Coating Finish
Rough
Series
ProFlex
ANSI/ISEA Abrasion Level
4
Sold As
Pair
Knit Material Color
Black
Palm Type
Coated
ANSI/ISEA Cut Load
3,000 g
Pairs per Package
1
Touchscreen Compatible
Yes
EN 388 Rating
4X42D
Glove Features
Cut Protection, Dexterity, Touchscreen Compatible
Knit Material
HPPE Nylon-Spandex
Includes Reinforced Thumb Crotch
Yes
Hand Protection Style
Glove
Task and Chore Glove Style
Seamless Knit
Glove Coating Color
Black
Glove Construction
Seamless Knit
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
Base Coating Coverage
Full
ANSI/ISEA Abrasion Cycles
2,800
Lint-Free
Yes
Includes Finger Fourchettes
No
Glove Lining Material
Unlined
Silicone-Free
No
Hem Style
Finished
Double-Dipped
No
Insulated
No
Cuff Color
Yellow
Reversible
No
Latex-Free
Yes
Fabric Weight
1.5 oz

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE Nylon-Spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Puncture-Resistant, Abrasion-Resistant, EN 388 Rating 4X42D, Standards ANSI/ISEA 105-2016, EN 388, Insulated No, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance ALL-PURPOSE Grip, Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.