Zoro Homepage

Ladder Lifting Strap, 15.5 in L, Black

  • Mfr # 5300

  • Zoro # G106268424


product price: $35.89
/ea

Key Features

Overall Length
15 1/2 in
Material
Polyester
Color
Black
Maximum Load Capacity
100 lb
Strap Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5300
Zoro #
G106268424
UPC #
-
Country of Origin
China

Dimensions

Overall Length
15 1/2 in
Strap Width
2 in

Details

Item
Ladder Lifting Strap
Material
Polyester
Color
Black
Maximum Load Capacity
100 lb
Number of Arm Loops
1

Description

Ladder Lifting Strap, Maximum Load Capacity 100 lb, Strap Width 2 in, Overall Length 15 1/2 in, Number of Arm Loops 1, Material Polyester, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.