Lanyard, Orange and Black Coil, S
- Mfr # 3151S
- Zoro # G615213182
Key Features
Specifications
Product Information
- MFR #
- 3151S
- Zoro #
- G615213182
- UPC #
- 0720476192602
- Country of Origin
- Viet Nam
Dimensions
- Size
- S
- Maximum Working Length
- 24 in
Details
- Color
- Black, Orange
- Tool End Connection
- Loop
- Series
- 3151
- Weight Capacity
- 2 lb
- Wire Color
- Black, Orange
- Item
- Tool Lanyard
- For Tool Type
- Hand Tools
- Tether Style
- Coiled
- Includes
- (3) Mini Adhesive Mounts
- Anchorage End Connection
- Clip
- Anchorage End Material
- Plastic
Description
The Squids 3151 Coil Lanyard with Mini Adhesive Mounts features a swivel hook on one end, a low-profile detachable loop on the other and 3 double-sided mini adhesive mounts to safely tether devices and accessories up to 2lbs // 0.9kg. Using high-strength and double-sided 3M VHB tape, the mini adhesive mounts easily attach to items such as cell phones, cameras, hand tools and other accessories to keep them close and ready while also preventing drops. The swivel hook end rotates 360° degrees and features a thumb action lever with spring-loaded latch for quick and snag-free attachment to belt loops, clothing, bags or wrist mounts. The micro-loop end threads through the small captive holes of the included mini adhesive mounts, with a detachable modular buckle for quick exchange. The low-profile coil design stays out of the way to reduce snag or tangle hazards. This coiled lanyard is great for all types of everyday use, including worksites or weekend activities.
- •SAFELY TETHER DEVICES & ACCESSORIES - Keep phones, small tools and accessories close by and ready while also preventing costly drops
- •REDUCED SNAGS + TANGLES - Sleek design and 360° rotation of the low-profile lanyard help prevent it from getting caught or tangled on objects
- •QUICK ATTACHMENT - Micro-loop end threads through small captive holes of mini adhesive mounts
- •QUICK EXCHANGE - Micro-loop end with modular buckle easily detaches
- •STRONG, DURABLE BOND - Self-adhesive mounts securely attach to accessories using double-sided high-strength 3M VHB pads
- •LANYARD DIMENSIONS - Coil stretches from 10-24in // 25.4-61cm or 12-48in // 30-122cm
- •WEATHER-RESISTANT - Adhesive pads are high/low temperature resistant and waterproof to stand up against elements
- •VERSATILE ATTACHMENT - Adheres to a variety of materials including metal, silicone, glass and plastics
- •CLEAN REMOVAL - Adhesive mounts do not leave residue when removed
- •ONE TIME USE - Adhesive mounts are single use only
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.