Shop SQUIDS
See all product information
Create Account
Standard Hard Hat Lanyard with Buckle, 2 lb Working, Elastic, Lime, 3150 Series
- Mfr # 19150
- Zoro # G816312790
product price:Â
$
7.85
/ea
Sold in multiples of 6 for
$47.10
Key Features
Material
Elastic
Type
Standard
Series
3150
Color
Lime
Max. Working Load
2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19150
- Zoro #
- G816312790
- UPC #
- 720476191506
- Country of Origin
- United States
- Material
- Elastic
- Type
- Standard
- Series
- 3150
- Color
- Lime
- Max. Working Load
- 2 lb
Description
Squids hard hat lanyard standard, series: 3150, 2 lb working, elastic, lime.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.