Zoro Homepage

Lime Non-Certified Hi-Gloss Vest

  • Mfr # 8040HL

  • Zoro # G7858026


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Size
L
Material
Polyester Mesh
Closure Type
Hook & Loop
Features
Reflective
Length
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040HL
Zoro #
G7858026
UPC #
720476200802
Country of Origin
Indonesia

Dimensions

Size
L
Length
10.25 in

Details

Item
Non-Certified Standard Vest
Color
Lime
Material
Polyester Mesh
Closure Type
Hook & Loop
Features
Reflective
Fabric Weight
0.3 lbs

Description

Lime Non-Certified Hi-Gloss Vest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.