Zoro Homepage

Lime Pop-Up Tent Sidewall - 10ft x 20ft

  • Mfr # 6197

  • Zoro # G322783312


product price: $99.95
/ea
Free Shipping & Returns

Key Features

Color
Lime
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6197
Zoro #
G322783312
UPC #
720476129240
Country of Origin
China

Details

Color
Lime

Description

The SHAX 6197 Pop-Up Tent Sidewall adds privacy and protection from the sun, wind and rain. This detachable canopy side panel is sold individually and complements the 20ft side of the SHAX 6004 10ft x 20ft // 3m x 6m Pop-Up Tent. This fire-resistant panel is made with heavy-duty 300D polyester fabric with waterproofing polyurethane coating (PU) and UV treatments for added protection. The sidewall features eight side hook & loop straps, eight top clips and two bottom clips for secure attachment to the tent frame. The weatherproof fabric packs up easily and is reinforced on the corners for added durability. The hi-vis lime option provides increased visibility on busy job sites or at events and the silver coating reflects heat, keeping the area underneath cooler. Ideal for use on jobsites to reduce exposure to the elements but can also be used for sporting events or outdoor get-togethers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.