
Lime Type P Class 2 Public Safety Vest,
Mfr # 8245PSV
Zoro # G7860065
product price: $22.69
/eaKey Features
Material
Polyester
Closure Type
Hook & Loop
Length
10.25 in
Fabric Weight
0.8 lbs
Features
Two-tone, Reflective, Pocket, Mic Tab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8245PSV
Zoro #
G7860065
UPC #
720476233978
Country of Origin
China
Dimensions
Size
2XL/3XL
Length
10.25 in
Details
Item
Hi-Vis Public Safety Vest
Color
Lime
Material
Polyester
Closure Type
Hook & Loop
Fabric Weight
0.8 lbs
Features
Two-tone, Reflective, Pocket, Mic Tab
Total Number of Pockets
1
ANSI Type
Type P
ANSI Class
Class 2
Description
Lime Type P Class 2 Public Safety Vest,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.