Zoro Homepage

Lime Type R Class 2 Surveyors Vest, 4XL/, Mesh, Poly, Zipper Closure, 4 Outside Pockets, Lime

  • Mfr # 8250Z

  • Zoro # G7859444


product price: $18.55
/ea

Key Features

Size
4Xl
Material
Mesh, Poly
Closure Type
Zipper
Number of Outside Pockets
4
Standards
ANSI/ISEA 107-2020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8250Z
Zoro #
G7859444
UPC #
720476214298
Country of Origin
Indonesia

Dimensions

Size
4Xl
Length
10.25 in

Details

Item
Lime Type R Class 2 Surveyors Vest,4XL/
Color
Lime
Material
Mesh, Poly
Closure Type
Zipper
Number of Outside Pockets
4
Standards
ANSI/ISEA 107-2020
Features
Reflective, Pocket, Mic Tab
Fabric Weight
0.9 lbs

Description

Lime Type R Class 2 Surveyors Vest,4XL/

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products