Shop All High Visibility Vests
Ergodyne
Lime Type R Class 3 Standard Vest, 2XL/3
Mfr # 8320Z
Zoro # G7859593
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
Product Information
- Brand Ergodyne
- MFR # 8320Z
- Zoro # G7859593
- UPC # 720476221272
- Country of Origin Indonesia
- Category High Visibility Vests
Dimensions
Size | 2XL |
Details
Description
Lime Type R Class 3 Standard Vest,2XL/3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Eye/Face Wash Station, Pedestal, Platic (SE-496)
- HARDLINE PRODUCTS Number Label, Blk, Vinyl, 4 in. H, No. 8, PK3 (DB43B-8)
- CONDOR Anti-Slip Tape, Very Coarse, 46 Grit Size, Solid, Black, 1 in x 60 ft, 41 mil Thickness, Rubber (GRAN13538)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, Methane, 116L (18109158)
- ERGODYNE Lime Type R Class 3 Economy Vest, 2XL/3X (8310HL)
- GLOWSHIELD Class 2, Hi-Viz Green Mesh Safety Vest, Size: 3XL (SV712FG (3XL))
- 2W INTERNATIONAL Lime Economy Safety Vest, Medium, Class 2 (MZ529C-2 M)
- RADIANS Radians SV2 Economy Type R Class 2 Mesh Safety Vest (SV2GML)
- GLOWSHIELD Class 3, Hi-Viz Green Mesh Safety Vest, Size: XL (SV713FG (XL))
- NORTHMON SAFETY Hi Vis Safety Vest 9 Pockets - ANSI Class 2 - Yellow - Large (NM-SV-100-YW-L)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: Small (SV712FO (S))
- Ergodyne High Visibility Vests