Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LOKI, Safety Glasses, Anti-Fog, Clear Lens, Matte Gray Frame, Full-Frame

  • Mfr # LOKI-AF

  • Zoro # G5117478


product price: $23.39
/ea

Key Features

Lens Color
Clear
Frame Type
Full-Frame
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOKI-AF
Zoro #
G5117478
UPC #
720476561033
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Matte Gray
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
Yes
Frame Style
Traditional
Series
LOKI
Standards
ANSI Z87.1+, CSA Z94.3, EN 166, MIL-PRF 32432
Photochromatic Lens
No
Includes
Foam Gasket Insert
UV Protection
99.9% of UVA/UVB/UVC
Gender
Unisex
X-Ray Detectable
No
ANSI Dust/Splash Rating
Not Rated
Metal Detectable
No
Features
Rubber Temple, Durable, Anti-dust, Anti-scratch, Non-slip Nose Piece, Comfortable, Anti-fog, Impact Resistant, Puncture Resistant, Scratch Resistant, Anti-glare, Sweat Resistant, Rubber Nose Piece, Flexible, Shatter Resistant, Crack Resistant
Arm Tip Type
Non-Slip Rubber
Includes Polarized Lens Coating
Yes
Arm Color
Gray

Description

Safety Glasses, Series Loki, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Polarized, Yes Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Gray, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Gray, Temple Style Co-Injected Rubber, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Includes Foam Gasket Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.