LOKI, Safety Glasses, Anti-Fog, Indoor/Outdoor Lens, Black Frame, Full-Frame
Mfr # LOKI-AF
Zoro # G5476847
product price:Â $20.79
/eaKey Features
Lens Color
Indoor/Outdoor
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LOKI-AF
Zoro #
G5476847
UPC #
720476560838
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Indoor/Outdoor
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Traditional
Series
LOKI
Standards
UL/cUL 705, AMCA Sound and Air
ANSI Dust/Splash Rating
Not Rated
UV Protection
99.9% of UVA/UVB/UVC
Includes
Foam Gasket Insert
Metal Detectable
No
Photochromatic Lens
No
Gender
Unisex
X-Ray Detectable
No
Features
Comfortable, Rubber Temple, Shatter Resistant, Sweat Resistant, Anti-dust, Anti-scratch, Impact Resistant, Anti-glare, Durable, Scratch Resistant, Non-slip Nose Piece, Rubber Nose Piece, Puncture Resistant, Crack Resistant, Flexible, Anti-fog
Arm Color
Black
Includes Polarized Lens Coating
Yes
Arm Tip Type
Non-Slip Rubber
Description
Safety Glasses, Series Loki, Gender Unisex, Lens Color Light Gray, Polarized Lens No, Lens Coating Polarized, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Co-Injected Rubber, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Includes Foam Gasket Insert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.