Zoro Homepage

LOKI, Safety Glasses, Uncoated, Copper Lens, Matte Gray Frame, Full-Frame, Polarized

  • Mfr # LOKI-PZ

  • Zoro # G0715027


product price: $44.15
/ea

Key Features

Lens Color
Copper
Frame Type
Full-Frame
Lens Coating
Uncoated
Lens Material
Polycarbonate
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOKI-PZ
Zoro #
G0715027
UPC #
720476561217
Country of Origin
Taiwan, Province of China

Dimensions

Size
Frame Width-144mm

Details

Item
Safety Glasses
Lens Color
Copper
Frame Type
Full-Frame
Frame Color
Matte Gray
Lens Coating
Uncoated
Lens Material
Polycarbonate
Frame Material
Nylon
Polarized Lens
Polarized
Foam Lined
Yes
Frame Style
Traditional
Series
LOKI
Standards
ANSI Z87.1+; MIL-PRF 32432
Gender
Unisex
Features
Lens Blocks 99.9% of Harmful UV; Removeable Rubber Temples Converts Loki to Goggle; Fog-Off Technology Won't Wash, Wear-off; Patented design
Includes
Removeable Foam Gasket Insert and Strap
Metal Detectable
No
UV Protection
99.9% of UVA/UVB/UVC
X-Ray Detectable
No
Primary Lens Color
Copper
Primary Frame Color
Gray
X-Ray Dectectable
No

Description

PLZ Safety Glasses/Goggles, Gry/Coppper, Includes Removeable Foam Gasket Insert and Strap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.