Shop Alternate Products
This Product is Discontinued
Ergodyne
Long Sleeve Thermal Shirt, XL, Black (Discontinued)
Mfr # 6435
Zoro # G0081173
This Product is Discontinued
Key Features
- Size XL
- Color Black
- Material Polyester
- Fits Chest Size 44" to 47"
- Fabric Weight 5.5 oz
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.