Matte Desert Frame High Contrast Yellow Mirror Lens Safety Glasses, AFAS Color Enhancing Mirror Lens
- Mfr # AEGIR-AFAS-HCMI
- Zoro # G916285758
product price:Â
$
45.99
/ea
Key Features
Series
AEGIR
Lens Color
High Contrast Yellow Mirror Lens
Standards
ANSI/ISEA Z87.1-2020 (Mark: Z87.1+)
Lens Material
Polycarbonate
Frame Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AEGIR-AFAS-HCMI
- Zoro #
- G916285758
- UPC #
- 720476552321
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Safety Glasses
- Series
- AEGIR
- Lens Color
- High Contrast Yellow Mirror Lens
- Standards
- ANSI/ISEA Z87.1-2020 (Mark: Z87.1+)
- Lens Material
- Polycarbonate
- Frame Material
- Nylon
- Frame Color
- Matte Desert
Description
The Skullerz AEGIR Color Enhancing, Mirrored, Anti-Scratch and Enhanced Anti-Fog Safety Glasses feature an oversized blade-style design to provide superior eye protection and maximized field of vision. These protective safety glasses feature polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. An added color-enhancing lens provides clearer, more defined vision for improved clarity without compromising the wearers ability to see and interact with screens and technology. The high-strength frame is built for durability and the rubberized nose bridge and temples offer non-slip security and resist sweat for all-day comfort. To provide a custom fit, the rubber temples can be easily bent and re-bent to accommodate a variety of head shapes and fit preferences. TESTED TO BE TRUSTED These impact-resistant safety glasses are tested to ANSI/ISEA Z87.1-2020 High-Velocity Impact Protection and optical requirements. ANSI/ISEA Z87.1-2020 is the US standard for Personal Eye and Face Protection Devices and is listed on the frame Marks: Z87.1+. Great for protecting your eyes during outdoor work like construction and landscaping as well as carpentry and woodworking. These UV protective glasses are just the ticket for outdoor hobbies, too-boating, skiing, fishing, hunting/shooting, sports and more. Every day, approximately 2,200 workers suffer from eye injuries that require medical treatment, and of those injured workers, 3 out of 5 of them were not wearing their safety glasses. And over 100 of those instances require time away from work. Skullerz safety glasses are a stylish and inexpensive way to protect your eyesight. CHOOSING THE RIGHT LENS Available in a variety of lens options ideally suited for a wide range of tasks and light environments. Choose from: Mirrored Ice Blue - outdoor, bright light // 15% Visual Light Transmission VLT Mirrored Red - outdoor, bright light // 17% VLT Mirrored Yellow - outdoor, bright light // 16% VLT
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.