Shop ERGODYNE

N-Ferno 6852 2-Layer Cotton Shoulder Winter Liner, Cotton/Fleece, One Size Fits Most, Black

  • Mfr # 16852

  • Zoro # G314790649


product price:  $14.75
/ea

Key Features

Color
Black
Size
One Size Fits Most
Material
Cotton, Fleece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16852
Zoro #
G314790649
UPC #
720476168522
Country of Origin
Indonesia

Dimensions

Size
One Size Fits Most

Details

Item
Winter Liner
Color
Black
Material
Cotton, Fleece

Description

The N-Ferno 6852 Winter Hard Hat Liner has two layers of insulation with a cotton shell and a comfortable polyester fleece lining for exceptional warmth. This lightweight thermal liner is shoulder-length to keep head, ears and neck covered and fits comfortably under helmets or hard hats without feeling too bulky. The outer shell is made with 100% cotton twill to stand up to tough environments. The 100% polyester fleece lining is soft to the touch for a comfortable all-day fit. There are four hook and loop straps on the exterior of the liner designed to securely attach to the interior of a hard hat for versatile protection in extreme work environments. This hard hat winter liner has an elastic strip in the forehead area to keep the liner snug against the face to trap body heat in and keep cold out. Small pockets by the ears are designed to hold regular-sized hand warmers sold separately to keep ears warm and comfortable in extreme temperatures.


  • • Shoulder length design keeps head, ears and neck warm and covered.
  • • Outer shell is made of 100% cotton twill to stand up to tough environments.
  • • Warm lining made of soft 100% polyester fleece.
  • • Lightweight and fits comfortably under a helmet or hard hat without feeling too bulky.
  • • Elastic gather at forehead closes the gap between liner and forehead to keep the heat in and cold out.
  • • Four evenly spaced hook and loop straps on the outside of liner to attach to hard hat or helmet suspension.
  • • Optional N-Ferno 6870, 6872 or 6874 mouthpieces (sold separately or purchased as a kit) can also be attached for extra face coverage.
  • • Features pockets by ears to hold hand warmers (sold separately).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.