Shop ERGODYNE
See all product information
Create Account
Neck Gaiter, 8 1/2 in L, Green
- Mfr # 6960HV
- Zoro # G102451240
product price:Â
$
7.85
/ea
Key Features
Color
Green
Fabric Weight
220 g/m
Insulated for Cold Conditions
No
Cleaning and Care Instructions
Machine Wash
Length
8 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6960HV
- Zoro #
- G102451240
- UPC #
- 720476169611
- Country of Origin
- Indonesia
- Color
- Green
- Fabric Weight
- 220 g/m
- Insulated for Cold Conditions
- No
- Cleaning and Care Instructions
- Machine Wash
- Includes Lining
- No
- Moisture-Wicking
- No
- Areas Exposed
- Ears, Eyes, Head
- Item
- Neck Gaiter
- High-Visibility
- Yes
- Gender
- Unisex
- Series
- N-Ferno
- Includes Removable Face Mask
- No
- Pattern
- Solid
- Style
- Neck Gaiter
- Shell Material
- Polyester Fleece
- Added Heating
- No
- Number of Chemical Warmers Included
- 0
- Areas Covered
- Ears, Mouth, Neck, Nose
- Features
- Angled Cut Designed, Versatile for Wear Around Neck or Pulled Over Nose/Mouth/Ears
- Material
- Polyester Fleece
- Wire Color
- Green
- Container Type
- Neck Gaiter
- Sensor Body Style
- Neck Gaiter
Dimensions
- Length
- 8 1/2 in
- Size
- Universal
- Fits Chest Size
- Angled Cut Designed, Versatile for Wear Around Neck or Pulled Over Nose/Mouth/Ears
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Description
Neck Gaiter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.