
Neck Gaiter, Acrylic, Fleece, Black, Universal
Mfr # 6961
Zoro # G710030943
product price: $15.00
/eaKey Features
Size
Universal
Material
Acrylic, Fleece
Color
Black
Length
9 3/5 in
Features
Reflective Accents
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6961
Zoro #
G710030943
UPC #
720476169598
Country of Origin
China
Dimensions
Size
Universal
Length
9 3/5 in
Details
Item
Neck Gaiter
Material
Acrylic, Fleece
Color
Black
Features
Reflective Accents
Style
Neck Gaiter
Lining Material
Polyester, Spandex
Insulated for Cold Conditions
No
Garment Type
Neck Gaiter
Pattern
Striped
Includes Lining
Yes
Areas Covered
Neck
Areas Exposed
Ears, Mouth, Nose
Series
N-Ferno
Cleaning and Care Instructions
Air Dry, Hand Wash
High-Visibility
Yes
Includes Removable Face Mask
No
Description
Neck Gaiter, Style Neck Gaiter, Garment Type Neck Gaiter, Includes Lining Yes, Lining Material Polyester, Spandex, Areas Covered Neck, Adjustment Type Not Applicable, Closure Type Not Applicable, Material Acrylic, Fleece, Pattern Striped, Color Black, Maximum Hat Size Not Applicable, Length 9 3/5 in, High-Visibility Yes, Size Universal, Includes Removable Face Mask No, Areas Exposed Ears, Mouth, Nose, Cleaning and Care Instructions Air Dry, Hand Wash, Features Reflective Accents
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.